Motion
W3614M65-MPB
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 2.5591 in Belt Width, 36 Teeth, Reboreable
Mi Item #03715097
MFR #W3614M65-MPB
Price$906.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 2.5591 in Belt Width, 36 Teeth, Reboreable
Mi Item #03715097
MFR #W3614M65-MPB

Mfr description
W3614M65-MPB SPK HIGH HP HTS
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.43/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    2.5591 in
  • Bore Diameter  
    1.25 to 3 in
  • Face Width
    3.032 in
  • Flange Outside Diameter  
    6.812 in
  • For Belt Width
    65 mm
  • Hub Diameter
    4.875 in
  • Hub Projection
    1 in
  • Length Through Bore  
    4.032 in
  • Outside Diameter
    6.2105 in
  • Pitch
    14 mm
  • Pitch Diameter
    6.316 in
  • Weight
    24.47 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950907352
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950907352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)