Specifications
Dimensions
- Compatible Conveyor Diameter12 in
- Coupling Diameter2 in
Details
- Manufacturer Catalog
- MaterialBronze
- Product Brochure
- Style Code19B
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)