Motion
W4014M65-MPB
High Torque Drive (htd) Belt Sprocket - 14MM, 0.55118 Pitch, 2.5591 in Belt Width, 40 Teeth, Reboreable
Mi Item #03715105
MFR #W4014M65-MPB
Price$802.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 14MM, 0.55118 Pitch, 2.5591 in Belt Width, 40 Teeth, Reboreable
Mi Item #03715105
MFR #W4014M65-MPB

Mfr description
W4014M65-MPB SPK HIGH HP HTS
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$802.93/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    2.5591 in
  • Bore Diameter  
    1.25 to 3.4375 in
  • Flange Outside Diameter  
    7.5 in
  • For Belt Width
    65 mm
  • Hub Diameter
    5.25 in
  • Hub Projection
    1 in
  • Length Through Bore  
    4.032 in
  • Outside Diameter
    6.9125 in
  • Pitch
    14 mm
  • Pitch Diameter
    7.018 in
  • Weight
    31.52 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Upc Number
    697950907802
  • Material
    Steel
  • Number Of Teeth  
    40
  • UPC_NO
    697950907802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)