Motion
W1928M12-SF
High Torque Drive (htd) Belt Sprocket - 8MM, 0.31496 Pitch, 0.4724 in Belt Width, 192 Teeth, Bushed, SF
Mi Item #03715113
MFR #W1928M12-SF
Price$904.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 8MM, 0.31496 Pitch, 0.4724 in Belt Width, 192 Teeth, Bushed, SF
Mi Item #03715113
MFR #W1928M12-SF

Mfr description
W1928M12-SF SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$904.30/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    0.4724 in
  • Bore Diameter  
    0.5 to 2.9375 in
  • For Belt Width
    12 mm
  • Hub Diameter
    5 in
  • Hub Projection
    0.423 in
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    2.7500 in
  • Pitch
    8 mm
  • Pitch Diameter
    19.249 in
  • Weight
    23.00 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Upc Number
    697950930190
  • Material
    Cast Iron
  • Number Of Teeth  
    192
  • UPC_NO
    697950930190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)