Motion
W2814M120-MPB
High Torque Drive (htd) Belt Sprocket - 14M-28-120, 14 mm Pitch, 28 Teeth, Reboreable
MI ITEM #03715123
MFR #W2814M120-MPB
Price$1,125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 14M-28-120, 14 mm Pitch, 28 Teeth, Reboreable
MI ITEM #03715123
MFR #W2814M120-MPB

Mfr description
W2814M120-MPB SPK HIGH HP HTS
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,125.90/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Bore Diameter  
    1.2500 to 2.3125 in
  • Flange Outside Diameter  
    5.562 in
  • For Belt Width
    120 mm
  • Hub Diameter
    3.688 in
  • Hub Projection
    1 in
  • Length Through Bore  
    4.986 in
  • Outside Diameter
    4.8050 in
  • Pitch
    14 mm
  • Pitch Diameter
    4.9120 in
  • Weight
    21.98 lbs

Details

  • Belt Type
    14M-28-120
  • Bore Type
    Reboreable
  • Manufacturer Upc Number
    697950875828
  • Material
    Steel
  • Number Of Teeth  
    28
  • UPC_NO
    697950875828

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)