Motion
W4014M90-3535
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 3.5433 in Belt Width, 40 Teeth, Bushed, 3535
Mi Item #03715126
MFR #W4014M90-3535
Price$1,144.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 3.5433 in Belt Width, 40 Teeth, Bushed, 3535
Mi Item #03715126
MFR #W4014M90-3535

Mfr description
W4014M90-3535 SPK HIGH HP HTS TB
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.23/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    3.5433 in
  • Bore Diameter  
    1.1875 to 3.5 in
  • Face Width
    4.055 in
  • Flange Outside Diameter  
    7.5 in
  • For Belt Width
    90 mm
  • Length Through Bore  
    4.055 in
  • Outside Diameter
    6.9125 in
  • Pitch
    14 mm
  • Pitch Diameter
    7.018 in
  • Weight
    17.14 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950913988
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950913988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)