Motion
W5214M90-F
High Torque Drive (htd) Belt Sprocket - 14MM, 0.55118 Pitch, 3.5433 in Belt Width, 52 Teeth, Bushed, F
Mi Item #03715159
MFR #W5214M90-F
Price$1,155.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 14MM, 0.55118 Pitch, 3.5433 in Belt Width, 52 Teeth, Bushed, F
Mi Item #03715159
MFR #W5214M90-F

Mfr description
W5214M90-F SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.24/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    3.5433 in
  • Bore Diameter  
    1 to 4 in
  • Flange Outside Diameter  
    9.688 in
  • Length Through Bore  
    2.5 in
  • Outside Diameter
    9.0170 in
  • Pitch
    14 mm
  • Pitch Diameter
    9.123 in
  • Weight
    34.72 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Upc Number
    697950914114
  • Material
    Cast Iron
  • Number Of Teeth  
    52
  • UPC_NO
    697950914114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)