Motion
W3814M120-MPB
W3814M120-MPB
MI ITEM #03715162
MFR #W3814M120-MPB
List Price$1,392.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W3814M120-MPB
MI ITEM #03715162
MFR #W3814M120-MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,392.94/each for your price

Overview

Mfr description
W3814M120-MPB SPK HIGH HP HTS
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    14MM
  • Bore Type
    Reboreable
  • Belt Pitch
    0.55118
  • Belt Width
    4.7244 in
  • Number Of Teeth
  • Bore Diameter
  • Flange Outside Diameter
  • Hub Diameter
    5 in
  • Outside Diameter
    6.5615 in
  • Pitch Diameter
    6.667 in
  • Hub Projection
    1 in
  • Length Through Bore
  • Material
    Steel
  • Weight
    38.39 lbs
  • Manufacturer Upc Number
    697950927916
  • UPC_NO
    697950927916
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text