Motion
W1128M60-F
Hp Ht - High Power High Torque Sprocket - 8MM, 0.31496 Pitch, 2.3622 in Belt Width, 112 Teeth, Bushed, F
Mi Item #03715165
MFR #W1128M60-F
Price$1,176.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 8MM, 0.31496 Pitch, 2.3622 in Belt Width, 112 Teeth, Bushed, F
Mi Item #03715165
MFR #W1128M60-F

Mfr description
W1128M60-F SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,176.63/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    2.3622 in
  • Bore Diameter  
    1 to 4 in
  • Face Width
    2.756 in
  • For Belt Width
    60 mm
  • Hub Diameter
    7.75 in
  • Length Through Bore  
    2.5 in
  • Outside Diameter
    2.7520 in
  • Pitch
    8 mm
  • Pitch Diameter
    11.229 in
  • Weight
    50.34 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950933306
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Teeth  
    112
  • Pulley Construction
    Spoked
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950933306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)