Motion
W6814M65-F
HP HTS - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 65 mm Belt Width, 68 Teeth, Bushed, F
MI ITEM #03715183
MFR #W6814M65-F
Your Price$1,373.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP HTS - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 65 mm Belt Width, 68 Teeth, Bushed, F
MI ITEM #03715183
MFR #W6814M65-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,373.79/each(List $1,571.89)

Overview

Mfr description
W6814M65-F SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.55118
  • Belt Width
    2.5591 in
  • Number Of Teeth
  • Bushing Series
    F
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    3.032 in
  • Number Of Hubs
    2
  • Hub Diameter
    7.75 in
  • Outside Diameter
    11.823 in
  • Pitch Diameter
    11.93 in
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • Material
    Steel
  • Weight
    47.91 lbs
  • Manufacturer Upc Number
    697950908588
  • UPC_NO
    697950908588
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text