Motion
16E
Coupling Sleeve - 16, E, Two-Piece Split Construction Construction, EPDM Material
MI ITEM #03715189
MFR #16E
Price$2,341.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 16, E, Two-Piece Split Construction Construction, EPDM Material
MI ITEM #03715189
MFR #16E

Mfr description
16E QUADRA-FLEX CPLG SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,341.58/each

Specifications

Dimensions

  • Coupling Size Code
    16
  • Length Through Bore
    8.6 in
  • Outside Diameter
    17.9063 in

Details

  • Coupling Component
    Element
  • Hub Material
    RUBBER
  • Manufacturer Catalog Number
    16E
  • Manufacturer Upc Number
    697950276168
  • Material
    EPDM
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two-Piece Split Construction
  • Sleeve Type Code
    E
  • UPC_NO
    697950276168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)