Motion
W4814M120-4040
High Torque Drive (htd) Belt Sprocket - 14MM, 0.55118 Pitch, 4.7244 in Belt Width, 48 Teeth, Bushed, 4040
MI ITEM #03715192
MFR #W4814M120-4040
Price$1,755.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 14MM, 0.55118 Pitch, 4.7244 in Belt Width, 48 Teeth, Bushed, 4040
MI ITEM #03715192
MFR #W4814M120-4040

Mfr description
W4814M120-4040 SPK HIGH HP HTS TB
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,755.79/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    4.7244 in
  • Bore Diameter  
    1.4375 to 4 in
  • Flange Outside Diameter  
    8.937 in
  • For Belt Width
    120 mm
  • Length Through Bore  
    5.236 in
  • Outside Diameter
    8.3150 in
  • Pitch
    14 mm
  • Pitch Diameter
    8.421 in
  • Weight
    31.78 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    4040
  • CAD Drawing
  • Manufacturer Upc Number
    697950928142
  • Material
    Steel
  • Number Of Teeth  
    48
  • UPC_NO
    697950928142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)