Motion
SPC-31
Shear Pin Hub Part - Safety Collar, For Use With: SPH-31, 22.5000 in OD, 12.9375 in Length
MI ITEM #03715193
MFR #SPC-31
Your Price$2,208.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Safety Collar, For Use With: SPH-31, 22.5000 in OD, 12.9375 in Length
MI ITEM #03715193
MFR #SPC-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,208.32/each(List $2,649.99)

Overview

Mfr description
SPC-31 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Part Type
    Safety Collar
  • Hub Number
    SPH-31
  • Outside Diameter
    22.5000 in
  • Overall Length
    12.9375 in
  • Hub Diameter
    10-3/4 in
  • Flange Outside Diameter
    22-1/2 in
  • Material
    Steel
  • Storage Dimension Height
    4.125 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050058
  • Weight
    54.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought