Motion
100A20SS
Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 20 Teeth, Stainless Steel Material
MI ITEM #03715197
MFR #100A20SS
List Price$1,542.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 20 Teeth, Stainless Steel Material
MI ITEM #03715197
MFR #100A20SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,542.60/each for your price

Overview

Mfr description
100A20SS SPK ROLLER A STAINLESS
  • Stainless steel sprockets are stocked as plates with no hubs and as “B”s with a hub on one side.
  • They are all ready to be bored or modified to fit specific applications.
  • Manufactured of 303/304 stainless steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Number Pitch
    100 / 1.25 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Hub Outside Diameter
    0.0000 in
  • Hub Style
    A
  • Number Of Teeth
    20
  • Bore Type
    Reboreable
  • Bore Diameter
    1.2500 in
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Length Through Bore
    0.692 in
  • Hardened Teeth
    Non-Hardened Teeth
  • CAD Drawing
  • Hub Type
    A
  • Outside Diameter
    8.6420 in
  • Caliper Diameter
    7.241 in
  • Pitch Diameter
    7.99 in
  • Maximum Bore Diameter
    6.613 in
  • Tooth Width
    0.692 in
  • Tooth Thickness
    0.6920 in
  • Chain Roller Diameter
    0.75 in
  • Chain Roller Width
    0.75 in
  • Storage Dimension Height
    0.692 in
  • Storage Dimension Length
    8.643 in
  • Storage Dimension Width
    8.643 in
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950089065
  • UPC_NO
    697950089065
  • Manufacturer Catalog
  • Weight
    8.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought