Specifications
Dimensions
- Bore Diameter6 in
- Inside Diameter6 in
- Outside Diameter8-1/2 in
- Overall Length5.62 in
Details
- Manufacturer Catalog
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)