Motion
W7214M120-J
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 4.7244 in Belt Width, 72 Teeth, Bushed, J
Mi Item #03715218
MFR #W7214M120-J
Price$1,844.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 4.7244 in Belt Width, 72 Teeth, Bushed, J
Mi Item #03715218
MFR #W7214M120-J

Mfr description
W7214M120-J SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,844.81/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    4.7244 in
  • Bore Diameter  
    1.4375 to 4.5 in
  • Face Width
    5.236 in
  • Flange Outside Diameter  
    13.187 in
  • For Belt Width
    120 mm
  • Length Through Bore  
    3.187 in
  • Outside Diameter
    12.5240 in
  • Pitch
    14 mm
  • Pitch Diameter
    12.632 in
  • Weight
    92.15 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950928692
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950928692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)