Motion
6050 4 3/8
Taper Lock Bushing - 6050 Series, 4.3750 in Bore, 1 X 1/2 in Keyway, CAST IRON Material
Mi Item #03715233
MFR #6050 4 3/8
Price$1,522.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 6050 Series, 4.3750 in Bore, 1 X 1/2 in Keyway, CAST IRON Material
Mi Item #03715233
MFR #6050 4 3/8

Mfr description
6050 4 3/8 BUSHING TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,522.64/each

Specifications

Dimensions

  • Barrel Diameter Large End
    9.25 in
  • Barrel Length
    5 in
  • Bolt Circle Diameter
    5.0000 in
  • Bore Diameter  
    4.3750 in
  • Bushing Size
    6050
  • Keyway Size
    1 X 1/2 in
  • Length Through Bore  
    5
  • Stocked Finished Bore
    4.375 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    9.25 in
  • Storage Dimension Width
    9.25
  • Weight
    57.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    6050 4 3/8
  • Manufacturer Upc Number
    697950733395
  • Material
    CAST IRON
  • UPC_NO
    697950733395
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)