Motion
6050 5 5/16
Taper Lock Bushing - 6050 Series, 5.3125 in Bore, 1-1/2 X 3/4 in Keyway, CAST IRON Material
MI ITEM #03715247
MFR #6050 5 5/16
Your Price$1,522.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 6050 Series, 5.3125 in Bore, 1-1/2 X 3/4 in Keyway, CAST IRON Material
MI ITEM #03715247
MFR #6050 5 5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,522.64/each(List $1,827.17)

Overview

Mfr description
6050 5 5/16 BUSHING TB

Specifications

  • Bushing Size
    6050
  • Barrel Diameter Large End
    9.25 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    5 in
  • Keyway Size
    1-1/2 X 3/4 in
  • CAD Drawing
  • Length Through Bore
  • Material
    CAST IRON
  • Stocked Finished Bore
    5.3125 in
  • Storage Dimension Height
    5 in
  • Bolt Circle Diameter
    5.0000 in
  • Storage Dimension Length
    9.25 in
  • Storage Dimension Width
    9.25
  • Manufacturer Catalog Number
    6050 5 5/16
  • Manufacturer Upc Number
    697950733548
  • UPC_NO
    697950733548
  • Weight
    54.00 lbs
  • Wrench Torque
    7820 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text