Motion
PS 6
Quick Disconnect Bushing - 11.75 in Flg OD, 6.5 LTB
MI ITEM #03715255
MFR #PS 6
List Price$2,480.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 11.75 in Flg OD, 6.5 LTB
MI ITEM #03715255
MFR #PS 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,480.69/each for your price

Overview

Mfr description
PS 6 BUSHING QD SHORT

Specifications

  • Bushing Size
    PS
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Set Screw Size
    7/8-9X7/8
  • Stocked Finished Bore
    6 in
  • Storage Dimension Height
    6.5 in
  • Storage Dimension Length
    11.75 in
  • Storage Dimension Width
    11.75
  • Manufacturer Upc Number
    697950100456
  • UPC_NO
    697950100456
  • Weight
    60.00 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text