Motion
PS 6 1/2
Quick Disconnect Bushing - PS Bushing, 6.5000 in Bore, 11.75 in Flg OD, 6.5 LTB, Cast Iron Material
MI ITEM #03715256
MFR #PS 6 1/2
List Price$2,480.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - PS Bushing, 6.5000 in Bore, 11.75 in Flg OD, 6.5 LTB, Cast Iron Material
MI ITEM #03715256
MFR #PS 6 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,480.69/each for your price

Overview

Mfr description
PS 6 1/2 BUSHING QD SHORT
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Specifications

  • Bushing Size
    PS
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1-1/2 x 1/4 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Set Screw Size
    7/8-9X7/8
  • Stocked Finished Bore
    6.5 in
  • Barrel Diameter
    8-1/4 in
  • Barrel Length
    5 in
  • Storage Dimension Height
    6.5 in
  • Bolt Circle Diameter
    10 in
  • Storage Dimension Length
    11.75 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1 in
  • Storage Dimension Width
    11.75
  • Screw Length
    4 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950100470
  • Weight
    52.00 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text