Motion
PS 6 7/16
Quick Disconnect Bushing - PS Bushing, 6-7/16 in Bore, 11.75 in Flg OD, 6.5 LTB
Mi Item #03715258
MFR #PS 6 7/16
Price$2,480.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - PS Bushing, 6-7/16 in Bore, 11.75 in Flg OD, 6.5 LTB
Mi Item #03715258
MFR #PS 6 7/16

Mfr description
PS 6 7/16 BUSHING QD SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,480.69/each

Specifications

Dimensions

  • Bore Diameter  
    6-7/16 in
  • Bushing Size
    PS
  • Flange Outside Diameter  
    11.75 in
  • Flange Thickness  
    1.75 in
  • Length Through Bore  
    6.5
  • Set Screw Size
    7/8-9X7/8
  • Stocked Finished Bore
    6.4375 in
  • Storage Dimension Height
    6.5 in
  • Storage Dimension Length
    11.75 in
  • Storage Dimension Width
    11.75
  • Weight
    53.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950100517
  • Product Type
    QD Bushings
  • UPC_NO
    697950100517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)