Motion
HU2
Mi Item #03715262
MFR #HU2
Price$3,578.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03715262
MFR #HU2

Mfr description
HU2 MST STEEL WELD-ON HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,578.05/each

Specifications

Dimensions

  • Bore Diameter
    6 in
  • Inside Diameter  
    6 in
  • Outside Diameter  
    8-1/2 in
  • Overall Length  
    8.62 in

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)