Motion
N-STL 5 15/16
Quick Disconnect Bushing - N Bushing, 5.9375 in Bore, 10.2500 in Flg OD, 8.1250 in LTB, Steel Material
Mi Item #03715264
MFR #N-STL 5 15/16
Price$1,973.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - N Bushing, 5.9375 in Bore, 10.2500 in Flg OD, 8.1250 in LTB, Steel Material
Mi Item #03715264
MFR #N-STL 5 15/16

Mfr description
N-STL 5 15/16 BUSHING QD STEEL
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,973.20/each

Specifications

Dimensions

  • Barrel Diameter
    7 in
  • Barrel Length
    6-5/8 in
  • Bolt Circle Diameter
    8-1/2 in
  • Bore Diameter  
    5.9375 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.2500 in
  • Flange Thickness  
    1.5000 in
  • Keyway Size
    1-1/2 x 1/4 in
  • Length Through Bore  
    8.1250 in
  • Screw Length
    8-1/2 in
  • Screw Thread Size
    7/8-9 in
  • Weight
    55.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Brochure
  • Product Type
    QD Bushings
  • UPC_NO
    697950751412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)