Motion
W11214M90-J
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 3.5433 in Belt Width, 112 Teeth, Bushed, J
Mi Item #03715265
MFR #W11214M90-J
Price$2,669.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 3.5433 in Belt Width, 112 Teeth, Bushed, J
Mi Item #03715265
MFR #W11214M90-J

Mfr description
W11214M90-J SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,669.99/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    3.5433 in
  • Bore Diameter  
    1.4375 to 4.5 in
  • Face Width
    3.543 in
  • For Belt Width
    90 mm
  • Hub Diameter
    8.75 in
  • Hub Projection
    0.07 in
  • Length Through Bore  
    4.05 in
  • Outside Diameter
    19.5380 in
  • Pitch
    14 mm
  • Pitch Diameter
    19.65 in
  • Weight
    116.24 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950914978
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Teeth  
    112
  • Pulley Construction
    Spoked
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950914978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)