Motion
P 4 3/16
Quick Disconnect Bushing - P Bushing, 4.1875 in Bore, 11.75 in Flg OD, 9.375 LTB
Mi Item #03715273
MFR #P 4 3/16
Price$2,055.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - P Bushing, 4.1875 in Bore, 11.75 in Flg OD, 9.375 LTB
Mi Item #03715273
MFR #P 4 3/16

Mfr description
P 4 3/16 Q.D. BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,055.85/each

Specifications

Dimensions

  • Barrel Length
    7.625 in
  • Bore Diameter  
    4.1875 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.75 in
  • Flange Thickness  
    1.75 in
  • Length Through Bore  
    9.375
  • Set Screw Size
    7/8-9X7/8
  • Stocked Finished Bore
    4.1875 in
  • Storage Dimension Height
    9.375 in
  • Storage Dimension Length
    11.75 in
  • Storage Dimension Width
    11.75
  • Weight
    120.00 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950231020
  • UPC_NO
    697950231020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)