Motion
P 5 1/8
Quick Disconnect Bushing - P Bushing, 5.1250 in Bore, 11.75 in Flg OD, 9.375 LTB, Cast Iron Material
MI ITEM #03715276
MFR #P 5 1/8
Your Price$2,055.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - P Bushing, 5.1250 in Bore, 11.75 in Flg OD, 9.375 LTB, Cast Iron Material
MI ITEM #03715276
MFR #P 5 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,055.85/each(List $2,467.03)

Overview

Mfr description
P 5 1/8 BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Specifications

  • Bushing Size
    P
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1-1/4 x 5/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Screw Torque
    5400 in
  • Set Screw Size
    7/8-9X7/8
  • Stocked Finished Bore
    5.125 in
  • Barrel Diameter
    8-1/4 in
  • Barrel Length
    7.625 in
  • Storage Dimension Height
    9.375 in
  • Bolt Circle Diameter
    10 in
  • Storage Dimension Length
    11.75 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1-8 in
  • Storage Dimension Width
    11.75
  • Screw Length
    9-1/2 in
  • Manufacturer Catalog Number
    119975
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950710518
  • Weight
    107.00 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought