Motion
7060 5 1/4
Taper Lock Bushing - 7060 Series, 5-1/4 in Bore, CAST IRON Material
Mi Item #03715281
MFR #7060 5 1/4
Price$2,281.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 7060 Series, 5-1/4 in Bore, CAST IRON Material
Mi Item #03715281
MFR #7060 5 1/4

Mfr description
7060 5 1/4 BUSHING TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,281.19/each

Specifications

Dimensions

  • Barrel Diameter Large End
    10.25 in
  • Barrel Length
    6 in
  • Bore Diameter  
    5-1/4 in
  • Bushing Size
    7060
  • Length Through Bore  
    6
  • Maximum Bore Diameter  
    7 in, 175 mm
  • Stocked Finished Bore
    5.25 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    10.25 in
  • Storage Dimension Width
    10.25
  • Weight
    85.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    7060 5 1/4
  • Manufacturer Upc Number
    697950663012
  • Material
    CAST IRON
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950663012
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)