Motion
W19214M20-J
W19214M20-J
MI ITEM #03715288
MFR #W19214M20-J
List Price$3,536.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W19214M20-J
MI ITEM #03715288
MFR #W19214M20-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,536.26/each for your price

Overview

Mfr description
W19214M20-J SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.55118
  • Belt Width
    0.7874 in
  • Number Of Teeth
  • Bushing Series
    J
  • Bore Diameter
  • Hub Diameter
    8 in
  • Outside Diameter
    33.567 in
  • Pitch Diameter
    33.686 in
  • Hub Projection
    1.341 in
  • Length Through Bore
  • Material
    Cast Iron
  • Weight
    147.39 lbs
  • Manufacturer Upc Number
    697950882444
  • UPC_NO
    697950882444
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text