Motion
WS 5 7/16
Quick Disconnect Bushing - 15 in Flg OD, 7.25 LTB
MI ITEM #03715295
MFR #WS 5 7/16
List Price$4,252.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 15 in Flg OD, 7.25 LTB
MI ITEM #03715295
MFR #WS 5 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,252.61/each for your price

Overview

Mfr description
WS 5 7/16 BUSHING QD SHORT

Specifications

  • Bushing Size
    WS
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Set Screw Size
    1-8 X 1
  • Stocked Finished Bore
    5.4375 in
  • Storage Dimension Height
    7.25 in
  • Storage Dimension Length
    11.75 in
  • Storage Dimension Width
    11.75
  • Manufacturer Upc Number
    697950100579
  • UPC_NO
    697950100579
  • Weight
    155.00 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought