Motion
WS 6 1/2
Quick Disconnect Bushing - 15 in Flg OD, 7.25 LTB
MI ITEM #03715297
MFR #WS 6 1/2
Price$4,252.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 15 in Flg OD, 7.25 LTB
MI ITEM #03715297
MFR #WS 6 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,252.61/each

Specifications

Dimensions

  • Bore Diameter  
    6-1/2 in
  • Bushing Size
    WS
  • Flange Outside Diameter  
    15 in
  • Flange Thickness  
    1.25 in
  • Length Through Bore  
    7.25
  • Set Screw Size
    1-8 X 1
  • Stocked Finished Bore
    6.5 in
  • Storage Dimension Height
    7.25 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15
  • Weight
    135.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950100586
  • UPC_NO
    697950100586

Overview

Mfr description
WS 6 1/2 BUSHING QD SHORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought