Motion
WS 6 15/16
Quick Disconnect Bushing - WS Bushing, 6.9375 in Bore, 15 in Flg OD, 7.25 LTB, Cast Iron Material
MI ITEM #03715298
MFR #WS 6 15/16
List Price$4,252.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - WS Bushing, 6.9375 in Bore, 15 in Flg OD, 7.25 LTB, Cast Iron Material
MI ITEM #03715298
MFR #WS 6 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,252.61/each for your price

Overview

Mfr description
WS 6 15/16 BUSHING QD SHORT
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Specifications

  • Bushing Size
    WS
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1-3/4 x 3/4 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Set Screw Size
    1-8 X 1
  • Stocked Finished Bore
    6.9375 in
  • Barrel Diameter
    10.437 in
  • Barrel Length
    5-1/2 in
  • Storage Dimension Height
    7.25 in
  • Bolt Circle Diameter
    12-3/4 in
  • Storage Dimension Length
    15 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1-1/8 in
  • Storage Dimension Width
    15
  • Screw Length
    5 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950100593
  • Weight
    126.00 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought