Motion
WS 8 7/16
Quick Disconnect Bushing - WS Bushing, 8-7/16 in Bore, 15 in Flg OD, 7.25 LTB
Mi Item #03715305
MFR #WS 8 7/16
Price$4,252.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - WS Bushing, 8-7/16 in Bore, 15 in Flg OD, 7.25 LTB
Mi Item #03715305
MFR #WS 8 7/16

Mfr description
WS 8 7/16 BUSHING QD SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,252.61/each

Specifications

Dimensions

  • Bore Diameter  
    8-7/16 in
  • Bushing Size
    WS
  • Flange Outside Diameter  
    15 in
  • Flange Thickness  
    1.25 in
  • Length Through Bore  
    7.25
  • Set Screw Size
    1-8 X 1
  • Stocked Finished Bore
    8.4375 in
  • Storage Dimension Height
    7.25 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15
  • Weight
    92.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950100852
  • Product Type
    QD Bushings
  • UPC_NO
    697950100852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)