Motion
W 5 3/4
Quick Disconnect Bushing - W Bushing, 5-3/4 in Bore, 15 in Flg OD, 11.375 LTB
MI ITEM #03715307
MFR #W 5 3/4
Price$3,813.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - W Bushing, 5-3/4 in Bore, 15 in Flg OD, 11.375 LTB
MI ITEM #03715307
MFR #W 5 3/4

Mfr description
W 5 3/4 BUSHING QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,813.74/each

Specifications

Dimensions

  • Barrel Length
    9.375 in
  • Bore Diameter  
    5-3/4 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15 in
  • Flange Thickness  
    2 in
  • Length Through Bore  
    11.375
  • Set Screw Size
    1-8 X 1
  • Stocked Finished Bore
    5.75 in
  • Storage Dimension Height
    11.38 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15
  • Weight
    212.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950747521
  • Product Type
    QD Bushings
  • UPC_NO
    697950747521

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)