Motion
10085 8 1/4
Taper Lock Bushing - 10085 Series, CAST IRON Material
MI ITEM #03715315
MFR #10085 8 1/4
List Price$5,426.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 10085 Series, CAST IRON Material
MI ITEM #03715315
MFR #10085 8 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,426.13/each for your price

Overview

Mfr description
10085 8 1/4 TB BUSHING

Specifications

  • Bushing Size
    10085
  • Barrel Diameter Large End
    14.75 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    8.5 in
  • CAD Drawing
  • Length Through Bore
  • Material
    CAST IRON
  • Stocked Finished Bore
    8.25 in
  • Storage Dimension Height
    8.5 in
  • Storage Dimension Length
    14.75 in
  • Storage Dimension Width
    14.75
  • Manufacturer Upc Number
    697950221878
  • UPC_NO
    697950221878
  • Weight
    212.00 lbs
  • Wrench Torque
    13700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought