Motion
10 8V 6300 W
Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 63.0000 in O.D., QD Bushed, W Series Bushing, Cast Iron Material
Mi Item #03715325
MFR #10 8V 6300 W
Price$23,949.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 10 Groove, 63.0000 in O.D., QD Bushed, W Series Bushing, Cast Iron Material
Mi Item #03715325
MFR #10 8V 6300 W

Mfr description
10 8V 6300 W HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,949.56/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    4.0000 to 8.5000 in
  • Face Width  
    11.6250 in
  • Length Through Bore  
    11.375 in
  • Outside Diameter  
    63.0000 in
  • Overall Width
    11 5/8 in
  • Pitch Diameter
    62.8 in
  • Storage Dimension Height
    11.375 in
  • Storage Dimension Length
    63 in
  • Storage Dimension Width
    63
  • Weight
    1443.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    W
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950086729
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950086729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)