Motion
6 8V 7100 P
Bushing Bore V-Belt Pulley - 8V Belt Section, 6 Groove, 71.0000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
Mi Item #03715326
MFR #6 8V 7100 P
Price$23,949.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 6 Groove, 71.0000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
Mi Item #03715326
MFR #6 8V 7100 P

Mfr description
6 8V 7100 P HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,949.56/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Face Width  
    6.1250 in
  • Length Through Bore  
    9.375 in
  • Outside Diameter  
    71.0000 in
  • Overall Width
    7.125 in
  • Pitch Diameter
    70.8 in
  • Storage Dimension Height
    9.375 in
  • Storage Dimension Length
    71 in
  • Storage Dimension Width
    71
  • Weight
    1160.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    P
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950120249
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    B
  • UPC_NO
    697950120249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)