Motion
VNA211A-15A-5EZA-B

SMC CORP OF AMERICA
VNA211A-15A-5EZA-B

VNA (Solenoid), Process Valve for Air
Mi Item #03715369
MFR #VNA211A-15A-5EZA-B
Price$99.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNA211A-15A-5EZA-B

VNA (Solenoid), Process Valve for Air
Mi Item #03715369
MFR #VNA211A-15A-5EZA-B

Mfr description
VNA211A-15A-5EZA-B EXTERNALLY PILOTED
  • External pilot solenoid type
  • Compatible with wide range of gas and oil
  • Operating pressure range: 0 to 1.0 MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.48/each

Specifications

Dimensions

  • Orifice Diameter
    15 mm
  • Overall Height
    75 mm
  • Overall Length
    125.5 mm
  • Overall Width
    42 mm
  • Port 1 Size/Type
    1/2 BSPT
  • Weight
    430 g

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)