Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Power-Wedge Cog V-Belt - SPCX, 22 mm Top Width, 1 Strand, 4000 mm Nominal Outside Length, Cogged
Mi Item #03715562
MFR #SPCX4000

Mfr description
XPC4000 Power-Wedge Cog-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    18 mm
  • Nominal Outside Length
    4000 mm
  • Top Width
    22 mm
  • Top Width Per Strand
    22 mm

Details

  • Belt Category
    Narrow Series - Metric
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    046684336943
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPCX
  • UPC_NO
    046684336943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)