Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COG Belt - 8M, 8 mm Pitch, 3048 mm Pitch Length, 30 mm Width, 381 Teeth, Rubber Material
Mi Item #03715605
MFR #3048-8M-30

Mfr description
3048-8M-30 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    3048 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    3048 mm

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201763076
  • Material
    Rubber
  • Number Of Teeth  
    381
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201763076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)