1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
150L025
L, 0.3750 in Pitch, 15.0000 in Pitch Length, 0.2500 in Width, 40 Teeth
MI ITEM #
03715633
MFR #
150L025
Price
$10.15
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 150L025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
150L025
L, 0.3750 in Pitch, 15.0000 in Pitch Length, 0.2500 in Width, 40 Teeth
MI ITEM #
03715633
MFR #
150L025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$10.15
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
0.2500 in
Pitch
0.3750 in
Pitch Length
15.0000 in
Details
Belt Type
L
Number Of
Teeth
40
Overview
Mfr description
150L025 Synchro-Cog Timing Belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data