Motion
RNFTL5016A5S
R Series: Rolled Ball Screw - 50 mm Nominal Screw Diameter
MI ITEM #03715869
MFR #RNFTL5016A5S
Price$1,540.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R Series: Rolled Ball Screw - 50 mm Nominal Screw Diameter
MI ITEM #03715869
MFR #RNFTL5016A5S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,540.34/each

Specifications

Dimensions

  • Nominal Screw Diameter
    50 mm
  • Overall Height
    146 MM
  • Overall Length
    163 MM
  • Overall Width
    163 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176517525
  • Measurement Standard
    Metric
  • Product Types
    R Series: Rolled Ball Screw
  • UPC_NO
    029176517525

Overview

Mfr description
RNFTL5016A5S BALL NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought