Motion
4BSS-35 SHIELD

SEALMASTER
4BSS-35 SHIELD

759365 Back Side Shield - 2.1875 in Bore, Four-Bolt Square, Nitrile Rubber Gasket and 304 Stainless Plate
Mi Item #03716089
MFR #4BSS-35 SHIELD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
4BSS-35 SHIELD

759365 Back Side Shield - 2.1875 in Bore, Four-Bolt Square, Nitrile Rubber Gasket and 304 Stainless Plate
Mi Item #03716089
MFR #4BSS-35 SHIELD

Mfr description
4BSS-35 SHIELD
  • Reduces bearing moisture contact
  • Improves assembly strength
  • Drain slot reduces moisture buildup
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    5.1250 in
  • Bore Diameter
    2.4380 in
  • Height
    0.7
  • Length
    6.4
  • Overall Length
    6.3750 in
  • Overall Width
    2.5630 in
  • Weight
    0.51 lbs, 1.25
  • Width
    6.1

Details

  • CAD Drawing
  • Compatible Flange Mount
    Four-Bolt Square
  • Manufacturer Catalog Number
    4BSS-35 SHIELD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461278598
  • Material
    Nitrile Rubber Gasket and 304 Stainless Plate
  • Product Type
    Back Side Shields
  • Style
    Backside Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)