Motion
6305 NR/C3

SKF
6305 NR/C3

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #03716094
MFR #6305 NR/C3
Price$72.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6305 NR/C3

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #03716094
MFR #6305 NR/C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.13/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.53 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6305NRC3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6305 NR/C3 Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, open closure, 62 mm outside diameter, and 17 mm width.
  • Manufacturer Catalog Number
    6305 NR/C3
  • Max Rpm
    16000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5261 lbf
  • Radial Static Load Capacity
    2608 lbf
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571370507

Overview

Mfr description
6305NRC3
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought