Motion
SAF-610

SKF
SAF-610

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #03716103
MFR #SAF-610
Price$608.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF-610

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #03716103
MFR #SAF-610

Mfr description
SAF-610
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.88/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.0000 in
  • Bolt Center To Center Length
    8.3750 in
  • Compatible Bore Diameter
    1.6250 in, 1.6875 in, 1.7500 in
  • Overall Height  
    5.8125 in
  • Overall Length  
    10.6250 in
  • Overall Width  
    4.5625 in
  • Weight
    19.21 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316576670381
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    7316576670381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)