Motion
210936110GR
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 10, 6 in Long
MI ITEM #03716108
MFR #210936110GR
List Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 10, 6 in Long
MI ITEM #03716108
MFR #210936110GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.22/each for your price

Overview

Mfr description
21093-6110GR

Specifications

  • Cutting Material
    Bi-Metal
  • Application
    Metal Cutting
  • Length
    6 in
  • Cutting Edge Type
    Rigid for Straight Cuts
  • Tpi
    10
  • Width
    1 in
  • Thickness
    0.042 in
  • Finish Coating
    TiN
  • UPC_NO
    082472210934
  • Blade Length
    6 in
  • Blade Material
    Bi-Metal
  • Teeth Per Inch
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought