Motion
6300/C3

SKF
6300/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03716282
MFR #6300/C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6300/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03716282
MFR #6300/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6300C3
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    11 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.6 mm
  • Max Rpm
    32000 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    1915 lbf
  • Radial Static Load Capacity
    764 lbf
  • Manufacturer Catalog Number
    6300/C3
  • UPC_NO
    7316571370231
  • Weight
    0.12 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit
  • Description
    6300C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6300/C3 Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, open closure, 35 mm outside diameter, and 11 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text