Motion
UC208-24MZ2

AMI BEARINGS INC
UC208-24MZ2

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Set Screw Locking
Mi Item #03716343
MFR #UC208-24MZ2
Price$73.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC208-24MZ2

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Set Screw Locking
Mi Item #03716343
MFR #UC208-24MZ2

Mfr description
UC208-24MZ2 1-1/2 SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.38/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8270 in
  • Outside Diameter  
    3.1496 in

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC200MZ2
  • UPC_NO
    0808250113873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)