1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
7238SB
Punch Set or Kit - 15 Punches
Mi Item #
03716383
MFR #
7238SB
Price
$659.74
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Punches, Chisels and Engravers Sets
GREENLEE 7238SB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
7238SB
Punch Set or Kit - 15 Punches
Mi Item #
03716383
MFR #
7238SB
Mfr description
7238SB SLUG-BUSTER KNOCKOUT KIT WITH
1 in hex ratchet wrench allows use with both 3/8 in (9.5 mm) and 3/4 in (19.1 mm) draw studs
1/2 in to 2 in conduit size manual knockout punch kit
High-impact, rugged plastic carrying case
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$659
.74
/each
Add to Cart
Specifications
Dimensions
Size Range
1/2 in to 2.0000 in
Details
Includes
Plastic Case
Non Sparking
Not Non-Sparking
Number of Punches
15
UPC_NO
783310347576
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items