Motion
7910CG/GNP4

NTN
7910CG/GNP4

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #03716386
MFR #7910CG/GNP4
Price$845.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7910CG/GNP4

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #03716386
MFR #7910CG/GNP4

Mfr description
7910CG/GNP4 PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$845.41/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7910CG/GNP4 PREC BRG
  • Fill Slot Row Type
    Single-Row Non-Fill Slot
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    18000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1870 kg
  • Radial Static Load Capacity
    1620 kg
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    79
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359456189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)