Motion
79650-CLB7-2360

LENOX SAW BLADES
79650-CLB7-2360

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 7 ft 9 in Long, 3/4 in Wide
Mi Item #03716387
MFR #79650-CLB7-2360
Price$76.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
79650-CLB7-2360

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 7 ft 9 in Long, 3/4 in Wide
Mi Item #03716387
MFR #79650-CLB7-2360

Mfr description
79650CLB72360 7'9"X3/4X.035X10/14
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.22/each

Specifications

Dimensions

  • Length  
    15.5, 7 ft 9 in
  • Thickness  
    0.035 in
  • Width  
    15, 3/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tpi
    10 to 14
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)